Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT SW733.1BXFLZ Wireless Digital Micrometer, 0 Inch to 6 in/0 to 150 mm Range, IP67 | CR2RTW

STARRETT SW733.1BXFLZ 60608 Wireless Digital Micrometer, 0 Inch to 6 in/0 to 150 mm Range, IP67

Item: CR2RTW Model: SW733.1BXFLZCross Ref: 783R92 / 60608
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8,319.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Micrometer
Accuracy-0.00015" to +0.00015", -0.004 mm to +0.004 mm
Anvil MaterialCarbide
Anvil ShapeFlat Carbide Tipped
Battery IncludedYes
Case TypeCase
Coolant ResistantYes
Data Output TypeWireless
Display TypeLCD
FunctionData Hold, Data Output, Inch/mm Conversion, Preset, Zero
Included CertificationCertificate Of Inspection
IncludesPlastic Case
Includes CaseYes
Ip RatingIP67
Jaw DepthNot Applicable
Lock Nut TypeLever
Long Form Calibration CertificateNo
Max. Measurement6"
Operation TypeDigital
Range0" to 6"
Rotating SpindleYes
Spc OutputYes
Spindle MaterialCarbide
Spindle ShapeFlat
Thimble TypeFriction
Case IncludedYes
Maximum Measurement - Inch6"
Maximum Measurement - Mm150 mm
Minimum Measurement - Inch0.00005"
Resolution0.00005"

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)21.34
Ship length (cm)48.26
Ship width (cm)22.61
HS code9017304000
Country of OriginUS

Product Variants

ProductModelRangeSpc OutputCoolant ResistantIp RatingLong Form Calibration CertificateData Output TypeThimble TypeRotating SpindlePrice
STARRETT W733.1XFLZ-4 Wireless Digital Micrometer, 3 Inch to 4 in/76 to 101 mm Range, IP67 | CQ9DHC W733.1XFLZ-43" to 4"NoYesIP67NoWirelessFrictionYes€1,332.67
STARRETT W733.1XFLZ-6 Wireless Digital Micrometer, 127 to 152 mm/5 Inch to 6 Inch Range, IP67 | CR2KWL W733.1XFLZ-65" to 6"YesNoIP67NoWirelessFrictionYes€1,465.07
STARRETT W733.1MEXFLZ-50 Wireless Digital Micrometer, 1 Inch to 2 in/25 to 50 mm Range, IP67 | CR2QYH W733.1MEXFLZ-501" to 2"NoYesIP67NoWirelessFrictionYes€1,202.06
STARRETT W733.1MEXFL-25 Wireless Digital Micrometer, 0 Inch to 1 in/0 mm to 25 mm Range, IP67 | CR2RHV W733.1MEXFL-250" to 1"NoYesIP67NoWirelessFrictionYes€1,126.36
STARRETT W733.1XFL-1 Wireless Digital Micrometer, 0 Inch to 1 in/0 mm to 25.4 mm Range, IP67 | CR2RHW W733.1XFL-10" to 1"NoYesIP67NoWirelessFrictionYes€1,126.16
STARRETT W733.1XFLZ-2 Wireless Digital Micrometer, 1 Inch to 2 in/25.4 to 50.8 mm Range, IP67 | CR2RTX W733.1XFLZ-21" to 2"NoYesIP67NoWirelessFrictionYes€1,189.17
STARRETT W733.1XFLZ-5 Wireless Digital Micrometer, 101 to 127 mm/4 Inch to 5 Inch Range, IP67 | CR2TMG W733.1XFLZ-54" to 5"YesNoIP67NoWirelessFrictionYes€1,386.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT SW733.1BXFLZ 60608 Wireless Digital Micrometer, 0 Inch to 6 in/0 to 150 mm Range, IP67
€8,319.63 /unit