Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT ST444.1BXRLZ Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy | CU4NXG

STARRETT ST444.1BXRLZ 72531 Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy

Item: CU4NXG Model: ST444.1BXRLZCross Ref: 53VD24 / 72531
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,141.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Accuracy-0.0001" to +0.0001"
AnvilFlat
Anvil MaterialCarbide
Anvil ShapeFlat
Case TypeMetal Case
Data Output TypeNo Output
Dimension TypeInch
IncludesAdjustable Wrench, Case
Includes CaseYes
Ip RatingNot Rated
Lock Nut TypeRing
Long Form Calibration CertificateNo
Micrometers Included1", 2", 3", 4"
Number Of Micrometers4
Operation TypeMechanical
Resolution0.0001"
Rotating SpindleYes
Spc OutputNo
SpindleFlat
Spindle MaterialCarbide
Spindle ShapeFlat
ThimbleRatchet
Thimble TypeRatchet
Case IncludedYes
Range0" to 4"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)4.32
Ship length (cm)41.66
Ship width (cm)25.4
HS code9017304000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT ST444.1BXRLZ 72531 Mechanical Outside Micrometer Setch to Inch Range, +/-0.0001 Inch Accuracy
€1,141.91 /unit