Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT SB248Z Brass Drive Pin Punch Set 8 Inch 4pc | AC8HQC 3AER9 / 12464

STARRETT SB248Z 12464 Brass Drive Pin Punch Set 8 Inch 4pc

Item: AC8HQC Model: SB248ZCross Ref: 3AER9 / 12464
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Pin Punch Set
Length8"
MaterialBrass, Steel
Number Of Pieces4
Tether CapableNot Tether Capable
Includes1/4", 3/16", 3/8", 5/16"
Measurement TypeSAE
Non-sparkingYes
Overall Length8"
Punch Taper Length3 1/2"
Punch TypeDrive Pin Punch
Set TypePunch Set
Tether ReadyNo
Tip Diameter3/16", 1/4", 5/16", 3/8"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)3.3
Ship length (cm)21.59
Ship width (cm)10.92
HS code8205598000
Country of OriginUS

Product Details:

    • Starrett SB248Z is a 4-piece (248 B/C/D/E) drive-pin punch set ideal for motor service work in machine shops.
    • The punches of this set feature diameters (slightly smaller than listed) marked on the head and a knurled grip for a secure holding with just the thumb and forefinger.
    • This brass tool set is designed to resist sparks or explosions and can also be used with softer materials, without the risk of damage.

Product Variants

ProductModelNumber Of PiecesMaterialTether CapablePrice
STARRETT SB565Z Brass Drive Pin Punch Set 4 Inch 8 Pc | AC8HQM 3AET9 / 12473 SB565Z8BrassNot Tether Capable€111.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT SB248Z 12464 Brass Drive Pin Punch Set 8 Inch 4pc
€99.20 /unit