Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT S770BXTFZ Digital 3-Point Inside Micrometer Kit, 2 Inch To 4 In/50 mm To 100 mm Range, Ip65 | CU4NRY

STARRETT S770BXTFZ 72580 Digital 3-Point Inside Micrometer Kit, 2 Inch To 4 In/50 mm To 100 mm Range, Ip65

Item: CU4NRY Model: S770BXTFZCross Ref: 53VE56 / 72580
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7,867.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Accuracy-0.002" to +0.002"
Battery IncludedYes
Case TypeWood Case
Contact Point MaterialCarbide
Coolant ResistantYes
Data Output TypeCable, Wireless With Transmitter
Includes CaseYes
Lock Nut TypeScrew
Max. Measurement4"
Maximum Measuring Depth4"
Minimum Measurement - Inch2"
Movement Of Screw1"
Number Of Gauges0
Number Of Measuring Rods0
Number Of Micrometers1
Operation TypeDigital
Rod Dia.4"
Rod TypeTubular
Rotating SpindleNo
Spc OutputYes
ThimbleFriction
Thimble TypeRatchet Stop
Battery TypeCR2032 lithium Battery (Qty 1), Included
Case IncludedYes
Display TypeLCD
FunctionsIn./mm Conversion, Reducing The Need to Exchange Anvils
Included Ranges2" to 2 5/8", 65 mm to 80 mm, 2 5/8" to 3 1/4", 50 mm to 65 mm, 3 1/4" to 4", 80 mm to 100 mm
IncludesAdjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery
Includes BatteryYes
Inside Micrometer Type3-Point Inside Micrometer
Ip RatingIP65
Maximum Measurement - Inch4"
Maximum Measurement - Mm100 mm
Minimum Measurement - Mm50 mm
OutputCabled and Wireless
Power SupplyUSB/AC (power cable included)|Battery
Range2" to 4", 50 mm to 100 mm
Range (in)2" to 4"
Range (mm)50-100mm
Resolution0.00005", 0.001 mm
Resolution (in).00005"
Resolution (mm)0.001mm

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)12.19
Ship length (cm)45.97
Ship width (cm)32
HS code9017304000
Country of OriginUK

Product Variants

ProductModelRod Dia.Maximum Measuring DepthSpc OutputThimble TypeRotating SpindleLock Nut TypeOperation TypeThimblePrice
STARRETT S770BXTLZ Digital 2-Point Inside Micrometer Kit, 150 mm To 200 mm/6 Inch To 8 Inch Range, Ip65 | CU4NRR S770BXTLZ8"4 1/2"YesRatchet StopNoScrewDigitalFriction€6,225.18
STARRETT S770BXTCZ Digital 3-Point Inside Micrometer Kit, 0.25 Inch To 0.375 In/6 mm To 10 mm Range, Ip65 | CU4NRT S770BXTCZ3/8"2 1/4"YesRatchet StopNoScrewDigitalFriction€4,306.60
STARRETT S770BXTDZ Digital 3-Point Inside Micrometer Kit, 0.375 Inch To 0.75 In/10 mm To 20 mm Range, Ip65 | CU4NRU S770BXTDZ3/4"2 5/8"YesRatchet StopNoScrewDigitalFriction€5,170.55
STARRETT S770BXTEZ Digital 3-Point Inside Micrometer Kit, 0.75 Inch To 2 In/20 mm To 50 mm Range, Ip65 | CU4NRV S770BXTEZ2"3 1/16"YesRatchet StopNoScrewDigitalFriction€7,006.20
STARRETT S770BXTKZ Digital 3-Point Inside Micrometer Kit, 100 mm To 150 mm/4 Inch To 6 Inch Range, Ip65 | CU4NRW S770BXTKZ6"4 1/2"YesRatchet StopNoScrewDigitalFriction€4,723.38
STARRETT S770BXTGZ Digital 3-Point Inside Micrometer Kit, 100 mm To 200 mm/4 Inch To 8 Inch Range, Ip65 | CU4NRX S770BXTGZ8"4 1/2"YesRatchet StopNoScrewDigitalFriction€10,040.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S770BXTFZ 72580 Digital 3-Point Inside Micrometer Kit, 2 Inch To 4 In/50 mm To 100 mm Range, Ip65
€7,867.18 /unit