Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT S766MAZ Elec Tool Set Wo/Output, 2 Total Pcs, Measuring And Testing Tools, Sae | CV4LWD

STARRETT S766MAZ 12207 Elec Tool Set Wo/Output, 2 Pk, Measuring And Testing Tools, Sae

Item: CV4LWD Model: S766MAZCross Ref: 26Z205 / 12207
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€934.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSetting Tool
Drive Size1Sockets Not Included
Measurement TypeSAE
No. Of Cutting Tools0
Number Of Abrasives And Finishing Tools0
Number Of Cutting Tools0
Number Of Electrical And Telecom Tools0
Number Of Inspection And Retrieving Tools0
Number Of Measuring And Testing Tools0
Number Of Miscellaneous Tools0
Number Of Pieces2
Number Of Pliers0
Number Of Plumbing Tools0
Number Of Putty Knives And Scrapers0
Number Of Sockets Drive Tools And Accessories0
Number Of Sockets, Drive Tools, And Accessories0
Number Of Wrenches0
Tool Families IncludedMeasuring And Testing Tools

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)5.33
Ship length (cm)28.45
Ship width (cm)15.24
HS code9017304000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S766MAZ 12207 Elec Tool Set Wo/Output, 2 Pk, Measuring And Testing Tools, Sae
€934.26 /unit