Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT S240Z Pin Vise Set 0.010-0.200 Taper 4pc | AC4HKN 2ZVH9 / 51140

STARRETT S240Z 51140 Pin Vise Set 0.010-0.200 Taper 4pc

Item: AC4HKN Model: S240ZCross Ref: 2ZVH9 / 51140
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€281.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Vise Set w/Case,4 Pc
FinishNickel Plated
Handle MaterialSteel
Handle TypeKnurled, Round
Range0.25 mm to 5.1 mm
ApplicationHolds Wires, Scriber Points, Small Files, Taps And Drills
Case TypeVinyl Case
Grip ShapeRound
Grip StyleKnurled
Includes CaseYes
MaterialSteel
Maximum Size - Inch1/5"
Maximum Size - Mm5.1 mm
Minimum Size - Inch0.01"
Minimum Size - Mm0.25 mm
Number Of Pieces4
Overall Length3.65"
Range (mm)0.25 mm to 5.1 mm
Range - Inch0.01" to 0.2"
Single End Or Double EndSingle End
With Swivel HeadNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)12.19
Ship width (cm)9.14
HS code8205598000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT S240Z 51140 Pin Vise Set 0.010-0.200 Taper 4pc
€281.12 /unit