Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT R709ACZ Dial Test Indicator | CU4MYN

STARRETT R709ACZ 64606 Dial Test Indicator

Item: CU4MYN Model: R709ACZCross Ref: 26Z812 / 64606
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€722.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Test Indicator
Accuracy-0.0005" to +0.0005"
Operation TypeLever-Style

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)5.84
Ship length (cm)19.56
Ship width (cm)13.72
Country of OriginUS

Product Variants

ProductModelAccuracyDimension TypeDial ReadingRange Per RevolutionDial SizeDial ColorContact Point Dia.GraduationsPrice
STARRETT 709ALZ Dial Test Indicator | CU4MYL 709ALZ-0.0005" to +0.0005"-------€470.96
STARRETT 709ALCZ Dial Test Indicator | CU4MYM 709ALCZ-0.0005" to +0.0005"-------€519.76
STARRETT 708ACZ W/SLC Dial Test Indicator | CU4MYQ 708ACZ W/SLC-0.001" to +0.001"-------€662.38
STARRETT 711FSAZ Dial Test Indicator | CU4MYR 711FSAZ-0.001" to +0.001"-------€361.91
STARRETT 650A5Z Dial Test Indicator | CU4MYT 650A5Z-0.001" to +0.001"-------€753.62
STARRETT 3808AC Horizontal Dial Test Indicator, Horizontal, 0 Inch to 0.008 Inch Range, 0-4-0 Dial Reading | CU4MYU 3808AC-0.0001" to +0.0001"Inch0 to 40.008"1 1/4"White0.078125", 0.15625"0.0001"€375.17
STARRETT 3908A Horizontal Dial Test Indicator, Horizontal, 0 Inch to 0.008 Inch Range, 0-4-0 Dial Reading | CU4MYV 3908A-0.0001" to +0.0001"Inch0 to 40.008"1 14/25"White5/32"0.0001"€285.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT R709ACZ 64606 Dial Test Indicator
€722.30 /unit