Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT PT64187 Patch Antenna | CU4KDY

STARRETT PT64187 60023 Patch Antenna

Item: CU4KDY Model: PT64187Cross Ref: 783R65 / 60023
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntenna
Compatible Output Devices1402B, 1402R, 1404
For Use With1400 Datasure(R) 4

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
HS code9017304000
Country of OriginCN

Product Variants

ProductModelCompatible Output DevicesPrice
STARRETT PT64177 Antenna | CU4KDV PT641771402B, 1402R, 1404€28.38
STARRETT PT64052 High Gain Antenna | CU4KDW PT64052-€287.19
STARRETT PT64186 Monopole Antenna | CU4KDX PT641861402B, 1402R, 1404€36.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT PT64187 60023 Patch Antenna
€52.47 /unit