Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT PT06632-14 Indicator Contact Point 2 Inch Length x 1/16 In | AE6MYY 5UAK6 / 70802

STARRETT PT06632-14 70802 Indicator Contact Point 2 Inch Length x 1/16 In

Item: AE6MYY Model: PT06632-14Cross Ref: 5UAK6 / 70802
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator Contact Point
ConstructionSteel
Contact Point ShapeTapered
Contact Point Tip Length2''
Overall Length2"
Compatible With Manufacturer Model No.Starrett 25, Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81
Contact Point MaterialSteel
Contact Point Thread Size#4-48
Includes CaseNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.25
Ship length (cm)15.24
Ship width (cm)8.64
HS code9017800000
Country of OriginUS

Product Variants

ProductModelOverall LengthContact Point ShapeContact Point Tip LengthConstructionPrice
STARRETT PT06632-2 Indicator Contact Point 3/8l x 3/8 Bell | AE6MYK 5UAJ4 / 70790 PT06632-23/8"--Steel€27.31
STARRETT PT06632-3 Indicator Contact Point 3/8l x 1/2 Bell | AE6MYL 5UAJ5 / 70791 PT06632-33/8"--Steel€27.09
STARRETT PT06632-4 Indicator Contact Point 1/8l x 1/2 Round | AE6MYM 5UAJ6 / 70792 PT06632-41/8"Radius-Steel€15.62
STARRETT PT06632-5 Indicator Contact Point 3/32 x 3/8 Round | AE6MYN 5UAJ7 / 70793 PT06632-50.094"Radius-Steel€16.15
STARRETT PT06632-6 Indicator Contact Point 1/2 Inch Length Pointed | AE6MYP 5UAJ8 / 70794 PT06632-61/2"Cone-Steel€15.11
STARRETT PT06632-7 Indicator Contact Point 1/4l x 1/16 In | AE6MYQ 5UAJ9 / 70795 PT06632-71/4"Curved-Steel€12.21
STARRETT PT06632-8 Indicator Contact Point 5/8l x 1/32 In | AE6MYR 5UAK0 / 70796 PT06632-85/8"Tapered-Steel€17.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT PT06632-14 70802 Indicator Contact Point 2 Inch Length x 1/16 In
€18.33 /unit