Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT CT134 C/T Holesaw 1 3/4IN | CU4NNH

STARRETT CT134 65622 C/T Holesaw 1 3/4IN

Item: CU4NNH Model: CT134Cross Ref: 26Y790 / 65622
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.19 /unit
This product can only be shipped in multiples of 20
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaw
Arbor DesignNot Included
Tooth MaterialTungsten Carbide Tipped
Body MaterialSteel
ColorBlack
Cutting Depth (in)1-5/8"
Cutting Depth (mm)41 mm
Diameter (in)1-3/4"
Diameter (mm)44
Teeth Per Inch (25mm)3
Teeth TypeCarbide
Thread Size43228

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)9.91
Ship length (cm)3.81
Ship width (cm)4.32
Country of OriginCN

Product Variants

ProductModelImpact RatedArbor DesignTooth MaterialPrice
STARRETT ADCH0314 Bi-Metal Hole Saw, with Arbor, 3-1/4 Inch, 83 mm | CU4KEC ADCH0314No--€37.03
STARRETT ADCH0600 Bi-Metal Hole Saw, with Arbor, 6 Inch, 152 mm | CU4KED ADCH0600No--€190.79
STARRETT ADCH0114 Bi-Metal Hole Saw, with Arbor, 1-1/4 Inch, 32 mm | CU4KEF ADCH0114No--€20.53
STARRETT DCH0100-G Bi-Metal Deep Cut Hole Saw, 1 Inch, 25 mm | CU4NKK DCH0100-GNo--€12.93
STARRETT DCH0112-G Bi-Metal Deep Cut Hole Saw, 1-1/2 Inch, 38 mm | CU4NKL DCH0112-GNo--€13.97
STARRETT DCH0114-G Bi-Metal Deep Cut Hole Saw, 1-1/4 Inch, 32 mm | CU4NKM DCH0114-GNo--€13.54
STARRETT DCH0118-G Bi-Metal Deep Cut Hole Saw, 1-1/8 Inch, 29 mm | CU4NKN DCH0118-GNo--€12.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT CT134 65622 C/T Holesaw 1 3/4IN
€38.19 /unit