Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT CB6-4R Combination Sqaure Blade 6 Inch 4r | AC4HAU 2ZUR6 / 50080

STARRETT CB6-4R 50080 6 Inch Combination Square Blade

Item: AC4HAU Model: CB6-4RCross Ref: 2ZUR6 / 50080
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Square Blade
Blade CoatingChrome
Blade FinishSatin , Satin Chrome
Blade Length6"
Blade MaterialHardened And Tempered Steel , Steel
Blade Thickness0.078"
Blade Width3/4"
For Use With Mfr. Model NumberC11H-6-4R
Graduation Type4R
Graduation UnitsInches, Millimeters
Graduations8ths/16ths/32nds/64ths
Head TypeBevel Protractor, Square
Number Of Pieces1

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.29
Ship length (cm)17.27
Ship width (cm)4.06
HS code9017800000
Country of OriginUS

Product Details:

    • Replacement blade (for 2YNH7) suitable for use with combination square sets & bevel protractors for depth, height & level measurement applications
    • Hardened & tempered steel construction offers high resistance against wear, shocks & high-impact pressure loads
    • 4R graduations - 8ths, 16ths and quick reading 32nds and 64ths

Product Variants

ProductModelBlade LengthBlade FinishBlade MaterialGraduation TypeGraduationsNumber Of PiecesHead TypePrice
STARRETT CB4-4R Combination Sqaure Blade 4 Inch 4r | AC4HAT 2ZUR5 / 50077 CB4-4R4"Satin ChromeSteel4R8ths/16ths/32nds/64ths1Bevel Protractor, Square€70.66
STARRETT CB12-4R Combination Sqaure Blade 12 Inch 4r | AC4HAV 2ZUR7 / 50084 CB12-4R12"Satin ChromeSteel4R8ths/16ths/32nds/64ths1Bevel Protractor, Square€99.85
STARRETT CB12-16R Combination Sqaure Blade 12 Inch 16r | AC4HAW 2ZUR8 / 50087 CB12-16R12"Satin ChromeSteel16R32nds/64ths/50ths/100ths1Bevel Protractor, Square€141.61
STARRETT CB24-4R Combination Sqaure Blade 24 Inch 4r | AC4HAX 2ZUR9 / 50093 CB24-4R24"Satin ChromeSteel4R8ths/16ths/32nds/64ths1Bevel Protractor, Square€194.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT CB6-4R 50080 6 Inch Combination Square Blade
€102.43 /unit