STARRETT cb150-36 Blade Only

Item: DF8UVU Model: cb150-36
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Blade Length (in)6"
Blade Length (mm)150 mm
Blade Thickness (mm)2 mm
Blade Width (in)1"
Blade Width (mm)19 mm
MaterialSatin Chrome
TypeBlade

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT cb150-36 Blade Only