STARRETT bu424 Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 4" X 3/8 X .040 X 24 Tpi, 5Pk

Item: DA6DGF Model: bu424
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Application Material Thickness (in)3/32" to 5/8"
Application Material Thickness (mm)2.5 to 16 mm
Blade Length (in)4"
Blade Length (mm)100 mm
Blade Thickness (in)1/25"
Blade Thickness (mm)1.0 mm
Blade Width (in)3/8"
Blade Width (mm)9.5 mm
Set TypeWavy
Teeth Per Inch (tpi)24
Tooth StyleRegular

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT bu424 Metal Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 4" X 3/8 X .040 X 24 Tpi, 5Pk