STARRETT bu310t Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk

Item: DE2YNX Model: bu310t
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Application Material Thickness (in)7/32" to 1 1/2"
Application Material Thickness (mm)6 mm to 38 mm
Blade Length (in)3"
Blade Length (mm)75 mm
Blade Thickness (in)0.05"
Blade Thickness (mm)1.3 mm
Blade Width (in)5/16"
Blade Width (mm)7.5 mm
Set TypeTapered
Teeth Per Inch (tpi)10
Tooth StyleGround

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT bu310t Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk