STARRETT 99933-10 Band Saw Blade Coil Stock, 2 Inch Width, 0.063 Inch Thickness, 3-4 TPI, 10 Ft. 0 Inch Coil | DZ4FAY

STARRETT 99933-10 Band Saw Blade Coil Stock, 2 Inch Width, 0.063 Inch Thickness, 3-4 TPI, 10 Ft. 0 Inch Coil

Item: DZ4FAY Model: 99933-10
In Stock

Get it by Friday, Jun 13

€164.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)3-4
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.063"
Thickness (mm)1.6 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)10 ft., 0"
Welded Band Length (mm)3048 mm
Welded Length In Inches120"
Width (in)2"
Width (mm)54 mm

Shipping Info:

Ship weight (kg) 1.926
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99933-10 Band Saw Blade Coil Stock, 2 Inch Width, 0.063 Inch Thickness, 3-4 TPI, 10 Ft. 0 Inch Coil
€164.59 /unit