STARRETT 99927-20-11 Band Saw Blade Coil Stock, 1-1/2 Inch width, 5-8 TPI, 20 Ft. 11 Inch Coil

Item: DZ4GQJ Model: 99927-20-11
In Stock

Get it by Monday, Jun 16

€246.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)20 ft., 11"
Welded Band Length (mm)6375.4 mm
Welded Length In Inches251"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 1.35
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99927-20-11 Band Saw Blade Coil Stock, 1-1/2 Inch width, 5-8 TPI, 20 Ft. 11 Inch Coil
€246.64 /unit