STARRETT 99927-17-01-1/2 Band Saw Blade Coil Stock, 1-1/2 Inch width, 5-8 TPI, 17 Ft. 1-1/2 Inch Coil

Item: DZ4GNV Model: 99927-17-01-1/2
In Stock

Get it by Thursday, Jun 12

€206.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)17 ft., 1 1/2"
Welded Band Length (mm)5219.7 mm
Welded Length In Inches205 1/2"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 1.35
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99927-17-01-1/2 Band Saw Blade Coil Stock, 1-1/2 Inch width, 5-8 TPI, 17 Ft. 1-1/2 Inch Coil
€206.86 /unit