STARRETT 99927-17 Band Saw Blade Coil Stock, 1-1/2 Inch width, 5-8 TPI, 17 Ft. 0 Inch Coil

Item: DZ4GNQ Model: 99927-17
In Stock

Get it by Monday, Jun 16

€201.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)17 ft., 0"
Welded Band Length (mm)5181.6 mm
Welded Length In Inches204"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 2.025
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99927-17 Band Saw Blade Coil Stock, 1-1/2 Inch width, 5-8 TPI, 17 Ft. 0 Inch Coil
€201.18 /unit