STARRETT 99926-25-08 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 25 Ft. 8 Inch Coil | DZ4GKT

STARRETT 99926-25-08 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 25 Ft. 8 Inch Coil

Item: DZ4GKT Model: 99926-25-08
In Stock

Get it by Tuesday, Jun 17

€303.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)25 ft., 8"
Welded Band Length (mm)7823.2 mm
Welded Length In Inches308"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 3.15
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99926-25-08 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 25 Ft. 8 Inch Coil
€303.46 /unit