STARRETT 99926-20-10 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 20 Ft. 10 Inch Coil | DZ4GJG

STARRETT 99926-20-10 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 20 Ft. 10 Inch Coil

Item: DZ4GJG Model: 99926-20-10
In Stock

Get it by Tuesday, Jun 17

€246.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)20 ft., 10"
Welded Band Length (mm)6350 mm
Welded Length In Inches250"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 2.5875
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99926-20-10 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 20 Ft. 10 Inch Coil
€246.64 /unit