STARRETT 99926-18-11 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 18 Ft. 11 Inch Coil | DZ4GHJ

STARRETT 99926-18-11 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 18 Ft. 11 Inch Coil

Item: DZ4GHJ Model: 99926-18-11
In Stock

Get it by Tuesday, Jun 17

€223.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)18 ft., 11"
Welded Band Length (mm)5765.8 mm
Welded Length In Inches227"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 2.25
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99926-18-11 Band Saw Blade Coil Stock, 1-1/2 Inch width, 4-6 TPI, 18 Ft. 11 Inch Coil
€223.91 /unit