Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 99926-18-10 Band Saw Blade, 1 1/2 Inch Blade Width, 18 Feet 10 Inch Size, 0.05 Inch Blade Thickness | CU4KFE

STARRETT 99926-18-10 13487 Band Saw Blade, 1 1/2 Inch Blade Width, 18 Feet 10 Inch Size, 0.05 Inch Blade Thickness

Item: CU4KFE Model: 99926-18-10Cross Ref: 54GN80 / 13487
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€336.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
GradeIntenss Pro
Length226"
MaterialBimetal
Materials CutNickel Alloy, Stainless Steel, Steel, Tool Steel
Primary Saw ApplicationMetal
Teeth Per Inch4/6
Thickness0.05"
Tip MaterialBi Metal
Tooth TypeRaker
Use CaseProduction
Width1 1/2"
Blade Length226"
Blade SeriesSeries Intenss PRO
Blade Thickness0.05"
Blade Width1 1/2"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
HS code8202200030
Country of OriginBR

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationFor Material ThicknessFor Material WidthTip MaterialBlade MaterialCutting Edge StyleUse CasePrice
STARRETT 99923-13-06 Band Saw Blade, 1 1/2 Inch Blade Width, 13 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KEM 99923-13-062/3-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€201.90
STARRETT 99924-15-03 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 3 Inch Size, 0.05 Inch Blade Thickness | CU4KEN 99924-15-033/4-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€229.90
STARRETT 99519-15-04 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 4 Inch Size, 0.05 Inch Blade Thickness | CU4KEP 99519-15-044/6Structural Shapes1 1/2" to 3 1/2"1 1/2" to 3 1/2"Bi MetalBi MetalHookProduction€250.21
STARRETT 99926-15-06 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KEQ 99926-15-064/6-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€229.90
STARRETT 99924-15-06 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KER 99924-15-063/4-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€229.90
STARRETT 99923-15-06 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet 6 Inch Size, 0.05 Inch Blade Thickness | CU4KET 99923-15-062/3-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€260.05
STARRETT 99923-15 Band Saw Blade, 1 1/2 Inch Blade Width, 15 Feet, 0.05 Inch Blade Thickness | CU4KEU 99923-152/3-3 1/2" to 7"3 1/2" to 7"Bi MetalBi MetalHookProduction€222.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99926-18-10 13487 Band Saw Blade, 1 1/2 Inch Blade Width, 18 Feet 10 Inch Size, 0.05 Inch Blade Thickness
€336.14 /unit