STARRETT 99924-16-02 Band Saw Blade Coil Stock, 1-1/2 Inch width, 3-4 TPI, 16 Ft. 2 Inch Coil | DZ4FZT

STARRETT 99924-16-02 Band Saw Blade Coil Stock, 1-1/2 Inch width, 3-4 TPI, 16 Ft. 2 Inch Coil

Item: DZ4FZT Model: 99924-16-02
In Stock

Get it by Tuesday, Jun 10

€195.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)3-4
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.05"
Thickness (mm)1.3 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)16 ft., 2"
Welded Band Length (mm)4927.6 mm
Welded Length In Inches194"
Width (in)1 1/2"
Width (mm)41 mm

Shipping Info:

Ship weight (kg) 2.025
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99924-16-02 Band Saw Blade Coil Stock, 1-1/2 Inch width, 3-4 TPI, 16 Ft. 2 Inch Coil
€195.50 /unit