STARRETT 99914-12-02-3/4 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 12 Ft. 2-3/4 Inch Coil

Item: DZ4HKA Model: 99914-12-02-3/4
In Stock

Get it by Monday, Jun 16

€125.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)12 ft., 2 3/4"
Welded Band Length (mm)3727.5 mm
Welded Length In Inches146 3/4"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 1.0125
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99914-12-02-3/4 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 12 Ft. 2-3/4 Inch Coil
€125.70 /unit