STARRETT 99914-11-11-1/2 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 11 Ft. 11-1/2 Inch Coil

Item: DZ4HJX Model: 99914-11-11-1/2
In Stock

Get it by Monday, Jun 16

€120.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)11 ft., 11 1/2"
Welded Band Length (mm)3644.9 mm
Welded Length In Inches143 1/2"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 1.0125
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99914-11-11-1/2 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 11 Ft. 11-1/2 Inch Coil
€120.99 /unit