STARRETT 99914-05-04 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 5 Ft. 4 Inch Coil | DZ2TMT

STARRETT 99914-05-04 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 5 Ft. 4 Inch Coil

Item: DZ2TMT Model: 99914-05-04
In Stock

Get it by Monday, Jun 16

€59.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)5 ft., 4"
Welded Band Length (mm)1625.6 mm
Welded Length In Inches64"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99914-05-04 Band Saw Blade Coil Stock, 1-1/4 Inch width, 4-6 TPI, 5 Ft. 4 Inch Coil
€59.78 /unit