STARRETT 99801-16-11 Band Saw Blade Coil Stock, 1-1/4 Inch width, 2-3 TPI, 16 Ft. 11 Inch Coil

Item: DZ6KQB Model: 99801-16-11
In Stock

Get it by Monday, Jun 16

€183.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-51
Pitch (tpi)2-3
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)16 ft., 11"
Welded Band Length (mm)5156.2 mm
Welded Length In Inches203"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99801-16-11 Band Saw Blade Coil Stock, 1-1/4 Inch width, 2-3 TPI, 16 Ft. 11 Inch Coil
€183.98 /unit