STARRETT 99801-16 Band Saw Blade Coil Stock, 1-1/4 Inch Width, 0.042 Inch Thickness, 2-3 TPI, 16 Ft. Coil

Item: DZ6KPY Model: 99801-16
In Stock

Get it by Monday, Jun 16

€173.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-51
Pitch (tpi)2-3
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)16 ft., 0"
Welded Band Length (mm)4876.8 mm
Welded Length In Inches192"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99801-16 Band Saw Blade Coil Stock, 1-1/4 Inch Width, 0.042 Inch Thickness, 2-3 TPI, 16 Ft. Coil
€173.63 /unit