STARRETT 99801-12 00086 Band Saw Blade Coil Stock, 1-1/4 Inch Width, 0.042 Inch Thickness, 2-3 TPI, 12 Ft. Coil

Item: DZ6KPE Model: 99801-12Cross Ref: 00086
In Stock

Get it by Monday, Jun 16

€132.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-51
Pitch (tpi)2-3
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)12 ft., 0"
Welded Band Length (mm)3657.6 mm
Welded Length In Inches144"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99801-12 00086 Band Saw Blade Coil Stock, 1-1/4 Inch Width, 0.042 Inch Thickness, 2-3 TPI, 12 Ft. Coil
€132.21 /unit