STARRETT 99569-06-02-3/4 Band Saw Blade Coil Stock, 3/4 Inch width, 6-10 TPI, 6 Ft. 2-3/4 Inch Coil

Item: DZ4BDD Model: 99569-06-02-3/4
In Stock

Get it by Tuesday, Jun 17

€45.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)6-10
Pitch TypeVariable
Rake AnglePositive
Set TypeHeavy
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeTennax-Pro
Welded Band Length (ft & In)6 ft., 2 3/4"
Welded Band Length (mm)1898.7 mm
Welded Length In Inches74 3/4"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99569-06-02-3/4 Band Saw Blade Coil Stock, 3/4 Inch width, 6-10 TPI, 6 Ft. 2-3/4 Inch Coil
€45.55 /unit