STARRETT 99568-14-06 Band Saw Blade Coil Stock, 3/4 Inch width, 5-8 TPI, 14 Ft. 6 Inch Coil

Item: DZ4BCZ Model: 99568-14-06
In Stock

Get it by Tuesday, Jun 17

€93.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake AnglePositive
Set TypeHeavy
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeTennax-Pro
Welded Band Length (ft & In)14 ft., 6"
Welded Band Length (mm)4419.6 mm
Welded Length In Inches174"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99568-14-06 Band Saw Blade Coil Stock, 3/4 Inch width, 5-8 TPI, 14 Ft. 6 Inch Coil
€93.51 /unit