STARRETT 99568-10-10-1/2 Band Saw Blade Coil Stock, 3/4 Inch width, 5-8 TPI, 10 Ft. 10-1/2 Inch Coil

Item: DZ4BCT Model: 99568-10-10-1/2
In Stock

Get it by Tuesday, Jun 17

€72.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake AnglePositive
Set TypeHeavy
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeTennax-Pro
Welded Band Length (ft & In)10 ft., 10 1/2"
Welded Band Length (mm)3314.7 mm
Welded Length In Inches130 1/2"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99568-10-10-1/2 Band Saw Blade Coil Stock, 3/4 Inch width, 5-8 TPI, 10 Ft. 10-1/2 Inch Coil
€72.53 /unit