STARRETT 99567-11-03 Band Saw Blade Coil Stock, 3/4 Inch width, 4-6 TPI, 11 Ft. 3 Inch Coil

Item: DZ4BBJ Model: 99567-11-03
In Stock

Get it by Tuesday, Jun 17

€75.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)4-6
Pitch TypeVariable
Rake AnglePositive
Set TypeHeavy
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeTennax-Pro
Welded Band Length (ft & In)11 ft., 3"
Welded Band Length (mm)3429 mm
Welded Length In Inches135"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99567-11-03 Band Saw Blade Coil Stock, 3/4 Inch width, 4-6 TPI, 11 Ft. 3 Inch Coil
€75.53 /unit