STARRETT 99500-14-09 Band Saw Blade Coil Stock, 1-1/4 Inch width, 6-10 TPI, 14 Ft. 9 Inch Coil

Item: DZ4JBX Model: 99500-14-09
In Stock

Get it by Tuesday, Jun 10

€149.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)6-10
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.042"
Thickness (mm)1.1 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)14 ft., 9"
Welded Band Length (mm)4495.8 mm
Welded Length In Inches177"
Width (in)1 1/4"
Width (mm)34 mm

Shipping Info:

Ship weight (kg) 1.2375
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99500-14-09 Band Saw Blade Coil Stock, 1-1/4 Inch width, 6-10 TPI, 14 Ft. 9 Inch Coil
€149.24 /unit