Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 99340-12 Band Saw Blade, 1 Inch Blade Width, 12 Feet, 0.035 Inch Blade Thick | CU4KUB

STARRETT 99340-12 Band Saw Blade, 1 Inch Blade Width, 12 Feet, 0.035 Inch Blade Thick

Item: CU4KUB Model: 99340-12Cross Ref: 54GT08
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€143.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3/4" to 1"
For Material Width3/4" to 1"
For Use WithBand Saws
Length12 ft.
Materials CutAlloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
Primary Material ApplicationStructural Shapes
Teeth Per Inch6/10
Thickness0.035"
Tip MaterialBi Metal
Use CaseProduction
Width1"
Blade Length12 ft.
Blade SeriesSeries Tennax Pro
Blade Thickness0.035"
Blade Width1"
For Use With Saw TypeBand Saws

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip MaterialTeeth Per InchPrimary Material ApplicationBlade MaterialFor Material ThicknessFor Material WidthMaterialPrimary Saw ApplicationPrice
STARRETT 99334-10-01 Band Saw Blade, 1 Inch Blade Width, 10 Feet 1 Inch Size, 0.035 Inch Blade Thickness | CU4KLR 99334-10-01Bi Metal10/14Structural ShapesBi Metal1/4" to 1/2"1/4" to 1/2"--€105.13
STARRETT 99329-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLT 99329-10-10Bi Metal8/12Structural ShapesBi Metal1/2" to 3/4"1/2" to 3/4"--€106.94
STARRETT 99908-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLU 99908-10-10Bi Metal5/8-Bi Metal3 1/2" to 7"3 1/2" to 7"BimetalMetal€124.22
STARRETT 99341-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLV 99341-10-10Bi Metal5/8Structural ShapesBi Metal1" to 1 1/2"1" to 1 1/2"--€109.20
STARRETT 99907-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLW 99907-10-10Bi Metal4/6-Bi Metal3 1/2" to 7"3 1/2" to 7"BimetalMetal€119.85
STARRETT 99334-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLX 99334-10-10Bi Metal10/14Structural ShapesBi Metal1/4" to 1/2"1/4" to 1/2"--€111.31
STARRETT 91761-10-10-1/2 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10-1/2 Inch Size, 0.035 Inch Blade Thickness | CU4KLY 91761-10-10-1/2Bi Metal14.0Aluminum, Soft MetalsBi Metal3 1/2" to 7"3 1/2" to 7"BimetalMild Steel€43.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99340-12 Band Saw Blade, 1 Inch Blade Width, 12 Feet, 0.035 Inch Blade Thick
€143.95 /unit