Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 99318-13-07 Band Saw Blade, 1 Inch Blade Width, 13 Feet and 7 Inch, 0.035 Inch Blade Thick | CU4KWK

STARRETT 99318-13-07 Band Saw Blade, 1 Inch Blade Width, 13 Feet and 7 Inch, 0.035 Inch Blade Thick

Item: CU4KWK Model: 99318-13-07Cross Ref: 54GL92
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
GradeIntenss Pro
Length163"
MaterialBimetal
Materials CutNickel Alloy, Stainless Steel, Steel, Tool Steel
Primary Saw ApplicationMetal
Teeth Per Inch6/10
Thickness0.035"
Tip MaterialBi Metal
Tooth TypeRaker
Use CaseProduction
Width1"
Blade Length163"
Blade MaterialBi Metal
Blade SeriesSeries Intenss PRO
Blade Thickness0.035"
Blade Width1"
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use With Saw TypeBand Saws
Length163"
Primary Material ApplicationStainless Steel and Hard Alloys
Set TypeRaker
Thickness0.035"
Tip MaterialBi Metal
Width1"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginBR

Product Variants

ProductModelTip MaterialTeeth Per InchPrimary Material ApplicationBlade MaterialFor Material ThicknessFor Material WidthMaterialPrimary Saw ApplicationPrice
STARRETT 99334-10-01 Band Saw Blade, 1 Inch Blade Width, 10 Feet 1 Inch Size, 0.035 Inch Blade Thickness | CU4KLR 99334-10-01Bi Metal10/14Structural ShapesBi Metal1/4" to 1/2"1/4" to 1/2"--€105.13
STARRETT 99329-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLT 99329-10-10Bi Metal8/12Structural ShapesBi Metal1/2" to 3/4"1/2" to 3/4"--€106.94
STARRETT 99908-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLU 99908-10-10Bi Metal5/8-Bi Metal3 1/2" to 7"3 1/2" to 7"BimetalMetal€124.22
STARRETT 99341-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLV 99341-10-10Bi Metal5/8Structural ShapesBi Metal1" to 1 1/2"1" to 1 1/2"--€109.20
STARRETT 99907-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLW 99907-10-10Bi Metal4/6-Bi Metal3 1/2" to 7"3 1/2" to 7"BimetalMetal€119.85
STARRETT 99334-10-10 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KLX 99334-10-10Bi Metal10/14Structural ShapesBi Metal1/4" to 1/2"1/4" to 1/2"--€111.31
STARRETT 91761-10-10-1/2 Band Saw Blade, 1 Inch Blade Width, 10 Feet 10-1/2 Inch Size, 0.035 Inch Blade Thickness | CU4KLY 91761-10-10-1/2Bi Metal14.0Aluminum, Soft MetalsBi Metal3 1/2" to 7"3 1/2" to 7"BimetalMild Steel€43.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99318-13-07 Band Saw Blade, 1 Inch Blade Width, 13 Feet and 7 Inch, 0.035 Inch Blade Thick
€220.27 /unit