STARRETT 99297-17-06 Band Saw Blade Coil Stock, 1 Inch Width, 0.035 Inch Thickness, 5-8 TPI, 17 Ft. 6 Inch Coil

Item: DZ6AYA Model: 99297-17-06
In Stock

Get it by Tuesday, Jun 10

€138.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake Angle
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)17 ft., 6"
Welded Band Length (mm)5334 mm
Welded Length In Inches210"
Width (in)1"
Width (mm)27 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99297-17-06 Band Saw Blade Coil Stock, 1 Inch Width, 0.035 Inch Thickness, 5-8 TPI, 17 Ft. 6 Inch Coil
€138.59 /unit