STARRETT 99297-16-01 Band Saw Blade Coil Stock, 1 Inch Width, 0.035 Inch Thickness, 5-8 TPI, 16 Ft. 1 Inch Coil

Item: DZ6AWY Model: 99297-16-01
In Stock

Get it by Monday, Jun 16

€131.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake Angle
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)16 ft., 1"
Welded Band Length (mm)4902.2 mm
Welded Length In Inches193"
Width (in)1"
Width (mm)27 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99297-16-01 Band Saw Blade Coil Stock, 1 Inch Width, 0.035 Inch Thickness, 5-8 TPI, 16 Ft. 1 Inch Coil
€131.06 /unit