STARRETT 99297-15-10 Band Saw Blade Coil Stock, 1 Inch width, 5-8 TPI, 15 Ft. 10 Inch Coil | DZ2UBE

STARRETT 99297-15-10 Band Saw Blade Coil Stock, 1 Inch width, 5-8 TPI, 15 Ft. 10 Inch Coil

Item: DZ2UBE Model: 99297-15-10
In Stock

Get it by Tuesday, Jun 10

€127.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)5-8
Pitch TypeVariable
Rake Angle
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)15 ft., 10"
Welded Band Length (mm)4826 mm
Welded Length In Inches190"
Width (in)1"
Width (mm)27 mm

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)7.62
Ship length (cm)45.72
Ship width (cm)45.72
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99297-15-10 Band Saw Blade Coil Stock, 1 Inch width, 5-8 TPI, 15 Ft. 10 Inch Coil
€127.28 /unit