STARRETT 99206-19-09-1/2 Band Saw Blade Coil Stock, 3/4 Inch width, 6-10 TPI, 19 Ft. 09-1/2 Inch Coil

Item: DZ4LDW Model: 99206-19-09-1/2
In Stock

Get it by Tuesday, Jun 17

€138.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)6-10
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)19 ft., 9 1/2"
Welded Band Length (mm)6032.5 mm
Welded Length In Inches237 1/2"
Width (in)3/4"
Width (mm)19 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99206-19-09-1/2 Band Saw Blade Coil Stock, 3/4 Inch width, 6-10 TPI, 19 Ft. 09-1/2 Inch Coil
€138.39 /unit