STARRETT 99188-06-09 08513 Band Saw Blade Coil Stock, 1/2 Inch width, 14-18 TPI, 6 Ft. 9 Inch Coil

Item: DZ4UMR Model: 99188-06-09Cross Ref: 08513
In Stock

Get it by Monday, Jun 16

€45.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)14-18
Pitch TypeVariable
Rake AnglePositive
Set TypeWavy
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)6 ft., 9"
Welded Band Length (mm)2057.4 mm
Welded Length In Inches81"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99188-06-09 08513 Band Saw Blade Coil Stock, 1/2 Inch width, 14-18 TPI, 6 Ft. 9 Inch Coil
€45.29 /unit