STARRETT 99186-10-09-5/8 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 10 Ft. 09-5/8 Inch Coil

Item: DZ4RMN Model: 99186-10-09-5/8
In Stock

Get it by Tuesday, Jun 10

€67.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)10-14
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)10 ft., 9 5/8"
Welded Band Length (mm)3292.5 mm
Welded Length In Inches129 5/8"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99186-10-09-5/8 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 10 Ft. 09-5/8 Inch Coil
€67.42 /unit