STARRETT 99186-08-06-3/8 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 8 Ft. 6-3/8 Inch Coil

Item: DZ4RAF Model: 99186-08-06-3/8
In Stock

Get it by Friday, Jun 13

€56.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)10-14
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)8 ft., 6 3/8"
Welded Band Length (mm)2600.3 mm
Welded Length In Inches102 3/8"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99186-08-06-3/8 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 8 Ft. 6-3/8 Inch Coil
€56.35 /unit