STARRETT 99186-08-06 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 8 Ft. 6 Inch Coil

Item: DZ4RAA Model: 99186-08-06
In Stock

Get it by Wednesday, Jun 11

€53.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)10-14
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)8 ft., 6"
Welded Band Length (mm)2590.8 mm
Welded Length In Inches102"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99186-08-06 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 8 Ft. 6 Inch Coil
€53.59 /unit