STARRETT 99186-06-11-1/4 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 6 Ft. 11-1/4 Inch Coil

Item: DZ4QRG Model: 99186-06-11-1/4
In Stock

Get it by Wednesday, Jun 11

€45.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)10-14
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.025"
Thickness (mm)0.65 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)6 ft., 11 1/4"
Welded Band Length (mm)2114.6 mm
Welded Length In Inches83 1/4"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99186-06-11-1/4 Band Saw Blade Coil Stock, 1/2 Inch width, 10-14 TPI, 6 Ft. 11-1/4 Inch Coil
€45.29 /unit