Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 99186-03-09 Band Saw Blade, 1/2 Inch Blade Width, 45 Inch Size, 0.025 Inch Blade Thickness | CU4LJW

STARRETT 99186-03-09 Band Saw Blade, 1/2 Inch Blade Width, 45 Inch Size, 0.025 Inch Blade Thickness

Item: CU4LJW Model: 99186-03-09Cross Ref: 54GH63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialBi Metal
Cutting Edge StyleHook
For Material Thickness3 1/2" to 7"
For Material Width3 1/2" to 7"
For Use WithBand Saws
GradeIntenss Pro-Die
Length45"
MaterialBimetal
Materials CutAluminum, Bearing Steel, Mold Steel, Nickel Alloy, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationStainless Steel, Hard Alloy
Primary Saw ApplicationMetal
Teeth Per Inch10/14
Thickness0.025"
Tip MaterialBi Metal
Tooth TypeRaker
Use CaseProduction
Width1/2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPrimary Material ApplicationTeeth Per InchMaterialPrimary Saw ApplicationTip MaterialBlade MaterialCutting Edge StyleFor Material ThicknessPrice
STARRETT 99186-10-01 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CU4KZE 99186-10-01Stainless Steel, Hard Alloy10/14BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€86.34
STARRETT 91401-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZF 91401-10-10Aluminum, Soft Metals14.0BimetalMild SteelBi MetalBi MetalHook3 1/2" to 7"€28.54
STARRETT 99188-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZG 99188-10-10Stainless Steel, Hard Alloy14/18--Bi MetalBi MetalHook3 1/2" to 7"€98.58
STARRETT 99151-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZH 99151-10-10Stainless Steel, Hard Alloy6.0BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€89.92
STARRETT 99186-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZJ 99186-10-10Stainless Steel, Hard Alloy10/14BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€88.40
STARRETT 99192-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.025 Inch Blade Thickness | CU4KZK 99192-10-10Stainless Steel, Hard Alloy14.0BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€69.83
STARRETT 99178-10-10 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 10 Inch Size, 0.035 Inch Blade Thickness | CU4KZL 99178-10-10Stainless Steel, Hard Alloy10/14BimetalMetalBi MetalBi MetalHook3 1/2" to 7"€95.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99186-03-09 Band Saw Blade, 1/2 Inch Blade Width, 45 Inch Size, 0.025 Inch Blade Thickness
€42.17 /unit