STARRETT 99171-06-08-1/2 Band Saw Blade Coil Stock, 1/2 Inch width, 10 TPI, 6 Ft. 8-1/2 Inch Coil

Item: DZ6HWE Model: 99171-06-08-1/2
In Stock

Get it by Tuesday, Jun 17

€40.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeMatrix II
Pitch (tpi)10
Pitch TypeConstant
Rake Angle
Set TypeRaker
Thickness (in)0.02"
Thickness (mm)0.5 mm
Tooth HeightConstant
Tooth ShapeRegular
Welded Band Length (ft & In)6 ft., 8 1/2"
Welded Band Length (mm)2044.7 mm
Welded Length In Inches80 1/2"
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.45
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99171-06-08-1/2 Band Saw Blade Coil Stock, 1/2 Inch width, 10 TPI, 6 Ft. 8-1/2 Inch Coil
€40.88 /unit