STARRETT 99078-07-01 Band Saw Blade Coil Stock, 1/4 Inch width, 10-14 TPI, 7 Ft. 1 Inch Coil

Item: DZ4VWR Model: 99078-07-01
In Stock

Get it by Thursday, Jun 12

€50.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeM-42
Pitch (tpi)10-14
Pitch TypeVariable
Rake AnglePositive
Set TypeRaker
Thickness (in)0.035"
Thickness (mm)0.9 mm
Tooth HeightConstant
Tooth ShapeIntenss
Welded Band Length (ft & In)7 ft., 1"
Welded Band Length (mm)2159 mm
Welded Length In Inches85"
Width (in)1/4"
Width (mm)6 mm

Shipping Info:

Ship weight (kg) 0.225
Country of OriginBR

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 99078-07-01 Band Saw Blade Coil Stock, 1/4 Inch width, 10-14 TPI, 7 Ft. 1 Inch Coil
€50.77 /unit