Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 98-12 Machinists Level 12 Inch 2 Vials | AC4HLM 2ZVL5 / 50443

STARRETT 98-12 50443 Machinists Level, Graduated Vial, 12 Inch Length

Item: AC4HLM Model: 98-12Cross Ref: 2ZVL5 / 50443
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€546.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachinists Level
Accuracy80-90 Seconds Or 0.005" Per Foot
Base Length12"
CaseNone
ConstructionCast Iron
Cross Test VialYes
DescriptionWith Single Plumb Vial And Cross Test Vial
Graduations0.42 mm/m
Height3"
IncludesNo Certification Included
Length12"
MaterialCast Iron
Number Of Level Vials2
Number Of Plumb Vials1
Plumb VialSingle
Product TypeMachinist Level
Slc CertificationOptional Add-On
Total Number Of Vials3
TypePrecision
Vial MaterialGlass
Width1 7/16" , 2"
FeaturesCross Test Vial
Frame MaterialCast Iron
Level OrientationHorizontal
Overall Height2 3/4"
Overall Length12"
Overall Width1 7/16"
ShapeStraight
Vial ShapeBarrel

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)4.32
Ship length (cm)32.77
Ship width (cm)7.87
HS code9015308000
Country of OriginUS

Product Details:

    • Starrett 98-12 machinist's level used to level machines or large workpieces.
    • Integrated with a graduated main vial that has a sensitivity of 80 to 90 seconds for determining horizontal plane, a cross-test vial that enables simultaneous levelling in two directions, and a plumb vial for determining vertical plane.
    • Cast iron base and the glass vials are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage and increase durability.
    • 12-inch-long machinist's level features a V-shaped groove along the base which provides reliable seating when levelling round items such as pipes, conduits and shafts.

Product Variants

ProductModelNumber Of Level VialsMaterialConstructionHeightNumber Of Plumb VialsApplicationFinishColorPrice
STARRETT 98-6 Machinist 98-62Cast IronCast Iron3"----€252.28
STARRETT 98-8 Machinist 98-82Cast IronCast Iron3"----€334.04
STARRETT 98Z-12 Machinist 98Z-121Cast Iron--1-Satin Chrome Vial TubeBlack€555.99
STARRETT 98-4 Machinist 98-41----Precision Leveling--€230.05
STARRETT 98-6 W/SLC Machinists Level, 2 Vials | CJ2TUQ 98-6 W/SLC2-------€311.72
STARRETT 98-12 W/SLC Machinists Level, 3 Vials | CJ2TUR 98-12 W/SLC--------€487.56
STARRETT 98Z-18 Machinists Level, 4 Vials | CJ2TUT 98Z-18--------€999.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 98-12 50443 Machinists Level, Graduated Vial, 12 Inch Length
€546.88 /unit