STARRETT 95123-20-10 Band Saw Blade Coil Stock, Diamond Grit, Medium-Fine Grade, 20 Ft. 10 Inch Coil

Item: DZ6KXR Model: 95123-20-10
In Stock

Get it by Tuesday, Jun 10

€848.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade Coil Stock
Edge TypeDiamond Medium Grit
GradeMedium
Grit60, 80
Thickness (in)0.02"
Thickness (mm)0.5 mm
Tooth HeightConstant
Tooth ShapeContinuous Edge
Welded Band Length (ft & In)20 ft., 10"
Welded Band Length (mm)6350 mm
Width (in)1/2"
Width (mm)13 mm

Shipping Info:

Ship weight (kg) 0.3375
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 95123-20-10 Band Saw Blade Coil Stock, Diamond Grit, Medium-Fine Grade, 20 Ft. 10 Inch Coil
€848.23 /unit